Z503959
Ace O-rings, silicone
wall size 1.78 mm, I.D. 2.9 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
NB.35
Recommended Products
packaging
pkg of 12 ea
manufacturer/tradename
Ace Glass 7855201
I.D.
2.9 mm
wall size
1.78 mm
Looking for similar products? Visit Product Comparison Guide
General description
Viton® A linear copolymer of vinylidene fluoride and hexafluoropropylene; good chemical resistance
Silicone Elastomer with high-temperature and ozone resistance
FETFE® Fluoroelastomer with TFE additives and high chemical resistance
CAPFE A resilient rubber core encapsulated in nonporous FEP
O-ring measurement
1. Measure the I.D. and wall thickness (mm) of the existing O-ring.
2. Locate a replacement in the tables that follow.
3. Ace Glass part numbers are provided for convenience.
Silicone Elastomer with high-temperature and ozone resistance
FETFE® Fluoroelastomer with TFE additives and high chemical resistance
CAPFE A resilient rubber core encapsulated in nonporous FEP
O-ring measurement
1. Measure the I.D. and wall thickness (mm) of the existing O-ring.
2. Locate a replacement in the tables that follow.
3. Ace Glass part numbers are provided for convenience.
Legal Information
FETFE is a registered trademark of Ace Glass, Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service