Z304220
Quickfit® separating funnels
25 mL, pear-shaped, PTFE stopcock, cone joint: ST/NS 14/23
Synonym(s):
D2/01
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
PTFE stopcock
pear-shaped
Joint
joint ST/NS support sockets14/23
joint: ST/NS cone14/23
manufacturer/tradename
Quickfit D2/01
packaging
1 ea of
availability
not available in USA and Canada
stopcock bore
2 mm
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
In liquid-liquid extractions, the two immiscible liquids separate into different layers where the liquid with the higher density collects in the lower part of the vessel and can be drained off via the stopcock. The funnel stem has an integral ground cone joint for easy incorporation into a jointed glassware assembly.
Features and Benefits
- Complies with ISO 4800 Type 2
- Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
- The funnel stem has an integral ground cone joint
- With interchangeable PTFE stopcock key
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service