Z116211
Scienceware® table-top Buchner funnel
I.D. 10 1/4 in., porosity perforated, Fixed plate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H14627-0000
I.D.
10 1/4 in.
rim to plate H
127 mm (5 in.)
pore size
porosityperforated
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Porous filter plate funnels:
Perforated filter plate funnels:
- Large capacity, PE funnels are a one piece design with a choice of fixed or removable Fritware porous filter plates supported by a multiple ring grid
- Filter plates are made of HDPE 6.4 mm (19/32 in.) thick
- A non-porous ring at the periphery of the plate seals filter paper when used
- Vacuum connector accepts 12.7 mm (19/32 in.) I.D. tubing
- Available with medium or coarse porous filter plates
- Use below 52°C (125°F)
Perforated filter plate funnels:
- Similarly, these funnels are available with fixed or removable perforated filter plates
- Filter plates are made of HDPE 4.8 mm (3/16 in.) thick with 4.8 mm perforations on 11 mm (7/16 in.) centers
- The fixed version is for coarse filtration or use with cloth or paper filters
- The removable filter plate can be used in precious metals recovery
- Use below 52°C (125°F)
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service