Z103969
Wheaton staining dish
pack of 1 ea
Synonym(s):
900200
About This Item
Recommended Products
material
soda-lime glass
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
WHEATON® 900200
dish L × W
95 mm × 76 mm
dish capacity
3 x 1 in. (75 x 25 mm) , 10 single slides
3 x 1-1/2 in. (75 x 38 mm) , 19 slides arranged alternately straight across and diagonally
3 x 2 in. (75 x 51 mm) , 20 slides back-to-back of standard size
inside L × W × D
95 mm × 76 mm × 64 mm, pack of 1
size
Related Categories
General description
Manufactured from soda-lime glass. Approximate inside dimensions: 95 mm L x 76 mm W x 64 mm D.
Includes: dish, rack, and handle.
Features and Benefits
- Manufactured from soda-lime glass
- This 20-slide unit is the standard for manual staining procedures
- The removable glass slide rack has an open bottom to facilitate rapid immersion and drainage, reducing carryover The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes
- Approximate inside bottom dimensions (mm): 91 L x 71 W x 60 D
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service