WHA67881304
Whatman® Puradisc 13 syringe filters
0.45 μm, polypropylene, 100/pk
Synonym(s):
Whatman filter, Whatman filters, Z672424, disposable syringe filters
About This Item
Recommended Products
material
polypropylene housing
polypropylene membrane
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 6788-1304
Whatman Article No. 28420319 (US reference)
diam.
13 mm
filtration area
1.3 cm2
volume
≤10 mL
pore size
0.45 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
General description
Polypropylene (PP) syringe filters
Whatman polypropylene syringe filters have high and uniform tolerance to heat and mechanical stress. The slightly hydrophobic membrane is resistant to a wide variety of organic solvents.
Puradisc syringe filters for routine syringe filtration
Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of filtration applications. Puradisc is available in a range of filtration media to filter samples of diverse chemical solvents, compounds and sample types. Filtration materials include: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose fiber acetate.
Puradisc syringe filters are well-suited for a wide variety of sample types and applications, including capillary electrophoresis(CE), biological sample preparations and analysis, protein filtration, UV spectroscopy and high performance liquid chromatography (HPLC).
Features and Benefits
- Choice of 13 mm or 25 mm diameter nonsterile syringe filter to suit filtration sample volume.
- Sub-micron pore sizes, 0.2 μm and 0.45 μm, for fine particle retention to protect instruments and chromagraphy columns.
- Autoclavable for sterile sample preparation
- Also available with depth polypropylene (DpPP) filtration medium
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service