WHA2810338
Whatman® high performance cellulose extraction thimbles
double thickness, I.D. × H 33 mm × 80 mm
Synonym(s):
Whatman filter, Z742023, cellulose filter, paper filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
packaging
pkg of 25 ea
manufacturer/tradename
Whatman 2810-338
Whatman Article No. 28419009 (US reference)
I.D. × H
33 mm × 80 mm
Looking for similar products? Visit Product Comparison Guide
General description
Cytiva′s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis.
Cellulose thimble options for Soxhlet extractor systems
Standard extraction thimbles have a wall thickness of 1–1.5 mm. Double-thickness thimbles have a wall thickness of approximately 2 mm for applications that require higher retention, increased wet or dry strength, or increased rigidity. Measurements can be matched to specific Soxhlet extractor systems.
Cellulose thimble options for Soxhlet extractor systems
Standard extraction thimbles have a wall thickness of 1–1.5 mm. Double-thickness thimbles have a wall thickness of approximately 2 mm for applications that require higher retention, increased wet or dry strength, or increased rigidity. Measurements can be matched to specific Soxhlet extractor systems.
Features and Benefits
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1–1.5 mm to support application need
- Option for double thickness for added rigidity
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service