Skip to Content
Merck
All Photos(1)

Key Documents

WHA1842090

Whatman® glass microfiber filter discs multigrade (2 µm retention) pore size

white, 20 ea, 90 mm diam

Synonym(s):

Z748005

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
pore size:
2 μm
material:
borosilicate glass membrane
circles
diam.:
90 mm
sterility:
non-sterile
packaging:
pkg of 20 ea

Product Name

Whatman® glass microfiber filters Multigrade GMF 150, diam. 90 mm, pore size 2 μm

material

borosilicate glass membrane
circles

sterility

non-sterile

packaging

pkg of 20 ea

manufacturer/tradename

Whatman 1842-090
Whatman Article No. 28418509 (US reference)

diam.

90 mm

pore size

2 μm

Looking for similar products? Visit Product Comparison Guide

General description

The Whatman GMF 150 is a multilayer glass microfiber filter with a coarse top layer (10 μm) meshed with a finer layer of 1.0 μm or 2.0 μm. Manufactured from 100% borosilicate glass microfiber, the filter is binder free. It is the ideal prefilter for higher particulate loading capacity with faster flow rates.

The GMF 150 allows for:
  • Higher particulate loading capacity
  • Faster flow rate
  • Extended life of filter
  • Multiple porosities, greater filtration efficiency

The GMF 150 represents a new dimension in separation science leading to faster and more cost-effective filtration. In application, the GMF 150* traps larger particles in the pores or on the surface of the coarse layer while the medium sized particles are caught in the interface meshing. The smaller particles are netted in the interstices of the fine layer.

Features and Benefits

  • Compared to an unprotected membrane, greater sample volume can be filtered
  • Higher particulate loading capacity and faster flow rates than uniform prefilters
  • Excellent particle retention (both large and small particles)
  • 100% borosilicate glass, binder-free
  • Extends life of final filter membrane

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service