WHA1114400
Whatman® qualitative filter paper, Grade 114
circles, diam. 400 mm, pack of 100
Synonym(s):
Z740241, filter paper, paper filter
About This Item
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1114-400
Whatman Article No. 28417686 (US reference)
parameter
38 sec/100 mL speed (Herzberg)
8.9 psi wet burst
diam.
400 mm
thickness
190 μm
ash
≤0.06%
pore size
25 μm (Particle retention)
basis weight
77 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 114: 25 μm (fast, smooth filter paper)
Only half the thickness of Grade 113 and suitable for coarse and gelatinous precipitates. Smooth surface for easy removal of precipitates.
Features and Benefits
- Only half the thickness of Grade 113
- Suitable for coarse or gelatinous precipitates
- Smooth surface for easy recovery of precipitates.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service