Skip to Content
Merck
All Photos(1)

Key Documents

WHA1114125

Whatman® qualitative filter paper, Grade 114

circles, diam. 125 mm, pack of 100

Synonym(s):

Z740225, filter paper, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1114-125
Whatman Article No. 28417681 (US reference)

parameter

38 sec/100 mL speed (Herzberg)
8.9 psi wet burst

diam.

125 mm

thickness

190 μm

ash

≤0.06%

pore size

25 μm (Particle retention)

basis weight

77 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.

Grade 114: 25 μm (fast, smooth filter paper)
Only half the thickness of Grade 113 and suitable for coarse and gelatinous precipitates. Smooth surface for easy removal of precipitates.

Features and Benefits

  • Only half the thickness of Grade 113
  • Suitable for coarse or gelatinous precipitates
  • Smooth surface for easy recovery of precipitates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service