Skip to Content
Merck
All Photos(1)

Key Documents

WHA10401726

Whatman® mixed cellulose ester ME 24 filter discs 0.2 μm pore size

white (no grid), hydrophilic, nonsterile, interleaving paper, 50 EA, 50 ea, 110 mm diam

Synonym(s):

Z750271

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Whatman® membrane filters mixed cellulose ester, ME24, diam. 110 mm, pore size 0.2 μm

sterility

non-sterile

feature

hydrophilic

packaging

pk of 50

manufacturer/tradename

Whatman 10401726
Whatman Article No. 28415047 (US reference)

diam.

110 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Plain and gridded options for ease of colony and cell counting methods
  • Supports visual enumeration of bacteria
  • Appropriate for bacterial culturing, including E. coli culturing
  • Biologically inert with good thermal stability
  • Uniform microporous structure results in high flow rates when used for filtering

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service