TRD3D0038
HIRMA PMMA 3D Printing Filament
transparent, diam. 1.75 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352203
NACRES:
NA.23
Recommended Products
greener alternative product characteristics
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
500 geach
greener alternative category
, Enabling
General description
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product aligns with "Design for energy efficiency". PMMA 3D printing filament is durable, strong, impact resistant and even UV-resistant. Click here for more information.
HIRMA PMMA 3D printing filament:
Material Properties
- A lightweight thermoplastic that can be made transparent through acetone or particular resins
- Modified PMMA is able to achieve high scratch and impact resistance
- A good UV resistance makes it suitable for outdoor uses
- PMMA is an easier to print alternative to PC
Material Properties
- Density: 1.17 g/cm3
- Water absorption: 0.4%
- Flexural modulus: 2.3 GPa
- Tensile strengh at break: 51 MPa
- Heat deflection: 77 °C
- IZOD impact: 3.2 J/cm
Application
This product can be used in material extrusion 3D printing technique.
HIRMA PMMA 3D Printing Parameters:
- Extruder (nozzle) temperature: 230 +/-10 °C
- Bed temperature: 100 +/-10 °C
- Print speed: 30-50 mm/s
- Fan: 0-20 %
- Minimum nozzle diameter: 0.3 mm
- Plate materials: kapton tape with glue, blue tape with glue, etc.
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service