SLW3660/02M
Pyrex® Gooch crucible
30 mL, disc diam. 30 mm, porosity grade 1
Synonym(s):
Pyrex, SciLabware 3660/02M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122200
NACRES:
NB.43
Recommended Products
material
borosilicate glass
manufacturer/tradename
3660/02M
SciLabware
disc diam.
30 mm
pore size
grade 1 porosity
capacity
30 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Ideal for drying precipitates to constant mass at 110 deg. C
- Also suitable for ignition work up to 450 deg. C (see safety notice)
- With integral glass sintered disc
- Manufactured from chemically resistant Pyrex borosilicate glass
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service