Skip to Content
Merck
All Photos(5)

Key Documents

GRFETS20

Sigma-Aldrich

Graphene FET chip

S20

Synonym(s):

2-probe FET device, 2-probe Graphene FET sensor, Chemical gated Graphene FET, GFET S20, Graphene field effect transistor chip S20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
43211915
NACRES:
NA.23

description

Absolute Maximum Ratings
Maximum gate-source voltage: ± 50 V
Maximum temperature rating: 150 °C
Maximum drain-source current density: 107 A/cm2

Chip dimensions: 10 mm x 10 mm
Chip thickness: 675 μm
Dirac point: < 50 V
Yield >75%

Encapsulation: 50 nm Al2O3 + 100 nm Si3N4
Gate oxide materials: 90 nm SiO2
Graphene field-effect mobility: >1000 cm2/V·s
Monolayer CVD grown Graphene based 2-probe field effect transistors (FET).
Number of devices per chip: 12
Resistivity of substrate: 1-10 Ω·cm
Metallization: Chromium/Gold-Palladium 2/50 nm

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration:

The graphene FET-S20 chip is designed for measurements in liquid medium. This chip provides 12 graphene devices, with encapsulation on the metal pads to avoid degradation and reduce leakage currents, and the probe pads located near the periphery of the chip. It also includes a non-encapsulated electrode at the center of the chip, which allows liquid gating without the need of an external gate electrode.
Graphene FET chip (GFET-S20 chip) is a graphene based field effect transistor which can be coated on silicon substrate by atmospheric pressure chemical vapor deposition (CVD). It also has similar gate insulators in the source and drain.

Application

  • Bioelectronics
  • FET based sensor research for active materials deposited on graphene
  • Clinical applications
  • Biosensors
GFET-S20 chip can be used as a biosensor and a chemical sensor for biological applications.

Features and Benefits

Device Features:

  • State-of-the-art GFETs utilizing consistently high-quality CVD monolayer graphene
  • Metallic contacts and metal/graphene interface are encapsulated to avoid degradation and reduce leakage current in liquid environment
  • Perfect platform device for new sensor research and development
  • 12 individual GFETs per chip
  • A central gate electrode

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Graphene field effect transistors on flexible substrate: stable process and high RF performance
2016 11th European microwave integrated circuits conference, 7(1), 165-168 (2016)
Review-Field-Effect Transistor Biosensing: Devices and Clinical Applications
Syu Y C, et al.
ECS journal of solid state science and technology : JSS, 7(7), Q3196-Q3207 (2018)
Michael T Hwang et al.
Advanced materials (Deerfield Beach, Fla.), e1802440-e1802440 (2018-07-10)
Electronic DNA-biosensor with a single nucleotide resolution capability is highly desirable for personalized medicine. However, existing DNA-biosensors, especially single nucleotide polymorphism (SNP) detection systems, have poor sensitivity and specificity and lack real-time wireless data transmission. DNA-tweezers with graphene field effect
MoS2-graphene heterostructures as efficient organic compounds sensing 2D materials
Pham T, et al.
Carbon, 142, 504- 512 (2019)
High-gain graphene transistors with a thin AlO x top-gate oxide
Guerriero E, et al.
Scientific Reports, 7(1), 2419-2419 (2017)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service