Skip to Content
Merck
All Photos(1)

Key Documents

BR27819

BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)

capacity 2 mL, type 2

Synonym(s):

BLAUBRAND®, Graduated Pipettes, Pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS
graduation

packaging

pack of 12

manufacturer/tradename

BRAND 27819

measuring range

accuracy: 0.02 mL

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-Glas®, DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service