BR124539
BRAND® glass dropping bottle with dropping pipette and rubber teat
capacity 100 mL, amber soda-lime glass
Synonym(s):
Bottles, Dropping bottles, Glass
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
amber soda-lime glass
narrow-mouth bottle
round bottle
rubber cap
Joint
joint ST/NS neck
feature
autoclavable: no
cap
packaging
pack of 1 ea
manufacturer/tradename
BRAND 124539
capacity
100 mL
diam. × H
55 mm × 150 mm
Looking for similar products? Visit Product Comparison Guide
General description
The BRAND® Glass Dropping Bottle is designed for precise liquid dispensing in laboratory settings. Made from soda-lime glass, this durable bottle features an interchangeable ground joint stopper that incorporates an integrated dropping pipette with a rubber cap. This design allows for accurate and controlled delivery of liquids, making it ideal for various applications in chemistry and biology.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service