BAF146980000
SP Bel-Art® Heavy Duty Funnels
capacity 720 mL (27 oz)
Synonym(s):
PP funnel
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
packaging
pack of 24 ea
manufacturer/tradename
Bel-Art F14698-0000
Overall H
7.375 in. (187 mm)
capacity
720 mL (27 oz)
stem I.D. × L × O.D.
0.75 in. (19 mm) × 2.9375 in. (75 mm) × 1 in. (25 mm)
top I.D. × O.D.
6.6875 in. (170 mm) × 7.1875 in. (183 mm)
General description
Durable, versatile funnels are available in assorted sizes to suit your needs.
Features and Benefits
- Polypropylene plastic with ridges to help prevent vapor lock
- Highly recommended for continuous laboratory work
- Steam autoclavable at 121ºC (250ºF)
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service