Skip to Content
MilliporeSigma

28083-U

Equity-5 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.10 μm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32119290
UNSPSC Code:
12352200
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

fused silica

agency

EPA 8041,8081,8082,8141,8270, meets requirements for USP G27 and G36

parameter

-60-325 °C temperature (isothermal), -60-350 °C temperature (programmed)

Beta value

250

df

0.10 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase

application(s)

environmental
forensics and toxicology
pharmaceutical (small molecule)

column type

capillary non-polar

General description

Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
  • Bonded
  • Poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 325 °C (isothermal) or 350 °C (programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information



Still not finding the right product?

Explore all of our products under Equity-5 Capillary GC Column




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library