Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BVHABG124

Millipore

Beviflex Unit, 100mL funnel, 0.45µm black gridded

General microbiological analysis

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
This product is sold exclusively by Millipore via offline channels. Contact Customer Service

material

black filter
gridded filter
mixed cellulose esters (MCE)
polypropylene device
styrene-acrylonitrile (SAN) device

Quality Level

sterility

sterile; ethylene oxide treated

manufacturer/tradename

Beviflex

parameter

100 mL sample volume

pore size

0.45 μm pore size

input

sample type beverage(s)

application(s)

bioburden testing
food and beverages

shipped in

ambient

Application

General microbiological analysis

Legal Information

BEVIFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class

11 - Combustible Solids

wgk_germany

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service