Skip to Content
Merck
All Photos(1)

Key Documents

SYNA602414

Synthware modified anti-splash adapter

100 mL, top joint: ST/NS 24/40, bottom joint: ST/NS 14/20

Synonym(s):

Synthware A602414, Anti-splash adapter, splash head, bump trap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.51

Joint

bottom joint: ST/NS14/20
joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware A602414

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With two 4 mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service