Skip to Content
Merck
All Photos(1)

Key Documents

CLS664022L

PYREXPLUS® Squibb separatory funnel, Pyrex® tapered stopper, PTFE stopcock

funnel capacity 2,000 mL

Synonym(s):

Corning® 66402

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

stopcock size

6

stopper size

38 mm

manufacturer/tradename

Corning 66402-2L

funnel capacity

2,000 mL

stem O.D. × L

12 mm × 65 mm , below stopcock

Looking for similar products? Visit Product Comparison Guide

General description

Features a protective plastic coating. Coating helps prevent glass from shattering and reduces spills. Fully autoclavable (121°C) and resistant to thermal shock.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service