Skip to Content
Merck
All Photos(1)

Key Documents

XX4004704-M

Millipore

Filter Support Screen, stainless steel, 47 mm

Synonym(s):

Stainless Steel Filter Screen

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

stainless steel screen

Quality Level

compatibility

for use with Stainless Steel Filter Holder

shipped in

ambient

General description

These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.

Features & Benefits:
•Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
•Autoclavable with membrane in place for sterile filtration

Applications:
Batch Filtration

Application

Accessories for filter holders for sample preparation.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service