Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

53450

TrippNT

TrippNT® Core SP Cart

White Drawers with 2 Locking and 2 Swivel 4 in. Twin Wheel Casters, 3 Full-Extension Drawers, Locking Bulk Storage with Sliding Drawer

Synonym(s):

Medical Cart, Storage Cart, Lab Cart

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

weight

60.0 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Core SP Cart with White Drawers organizes, stores, and secures supplies. It offers 3 total locking drawers and bulk storage with a sliding clear door. Its built-in handles are ergonomic and easy to grab. The sliding door and trim cart top offers a smaller usage footprint. It is constructed from a corrosion-resistant non-metal rust proof polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled. Ships fully assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Full-Extension Drawers, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/2” White HDPE, 3/16” White ABS, 1/8” Clear PETG
  • Drawer Interiors are White with Colored Fronts
  • Product Weight: 60 lbs
  • Internal Drawer Dimension: 11.375” x 3.125” x 15.45” (WHD)
  • Internal Bulk Storage Dimension: 12.875” x 15.75” 17.25” (WHD)
  • Ships Fully Assembled from Kansas City, MO, USA

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library