Skip to Content

1335B

BIOEAZE Ethyl Vinyl Acetate (EVA) Bags

1 L Ethyl Vinyl Acetate (EVA) sterile bag

Synonym(s):

1 L Ethyl Vinyl Acetate (EVA) sterile bag

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41103801
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

sterile; γ-irradiated

packaging

pkg of 1

General description



Designed for use with Terumo Aseptic Connecting Device (ACD) Applications, Double Polybagged

Configured with:
Port P1: 1 Medicinal Port
Port P2: 1 x 1 ft. length of Size 16 Opaque C-Flex® Tubing with Pinch Clamp and Plug
Port P3: 1 Spike Port

Features and Benefits

BIOEAZE bioprocess bags are specifically designed to provide strong seals, extraordinary robustness, superior flex, crack and pin-hole resistance, plus desirable gas and moisture barrier performance.

BIOEAZE Ethyl Vinyl Acetate (EVA) bags are constructed from a single-web, medical grade laminate of four different films, with a fluid contact surface of EVA, with two layers of low-density polyethylene (LDPE) enveloping a layer of ethyl vinyl alcohol (EVOH).

Packaging

Double Polybagged

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library