Skip to Content
Merck
All Photos(1)

Key Documents

Z663670

Brady® thermal labeling system (TLS) labels

general industrial, W × L 25.40 mm × 15 m, yellow vinyl

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

yellow vinyl

packaging

roll of 15 m

manufacturer/tradename

Brady PTL-42-439-YL

availability

available only in EU

W × L

25.40 mm × 15 m

Looking for similar products? Visit Product Comparison Guide

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service