Skip to Content
Merck
All Photos(1)

Key Documents

MERSBAT01

Millipore

Replacement Battery 6V NiMH 2700mAH, 1 ea

Synonym(s):

6V rechargeable battery

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

AC/DC input

6 V

manufacturer/tradename

Millicell®

input

sample type epithelial cells
sample type hematopoietic stem cell(s)
sample type mesenchymal stem cell(s)
sample type: mouse embryonic stem cell(s)
sample type pancreatic stem cell(s)
sample type neural stem cell(s)
sample type: human embryonic stem cell(s)
sample type cardiac stem cell(s)

shipped in

ambient

General description

The Millicell® ERS-2 (Electrical Resistance System) reliably measures membrane potential and resistance of epithelial cells in culture. This device qualitatively measures cell monolayer health and quantitatively measures cell confluence. A silver/silver chloride (Ag/AgCl) pellet on each electrode tip measures voltage. Due to the small size of the electrodes, you can easily measure transepithelial voltage and the resistance of cells grown on microporous membranes. Accessories include a replacement (fixed) electrode set, adjustable electrode set and a specialized electrode set for use with Millicell-96 cell culture insert plates.



Features & Benefits:

- Portable instrument that fits into laminar flow hoods

- Measurements do not compromise sterility or damage cells on the membrane

- Widely cited and recommended in epithelial cell culture protocols



Applications:

- Measurement of Transepithelial Electrical Resistance (TEER), Cell Monolayer Health Assessment, Quantitative Measurement of Confluence

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service