Skip to Content
Merck
All Photos(1)

Key Documents

27400-U

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.05 mL, conical clear glass, bottom spring, O.D. × H 4 mm × 25 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

conical clear glass

description

insert style conical

packaging

pkg of 100 ea

O.D. × H

4 mm × 25 mm

volume

0.05 mL

compatibility

for use with 12x32mm, 4.6mm I.D.

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Huawei Zeng et al.
Metabolites, 5(3), 489-501 (2015-09-18)
The pattern of metabolites produced by the gut microbiome comprises a phenotype indicative of the means by which that microbiome affects the gut. We characterized that phenotype in mice by conducting metabolomic analyses of the colonic-cecal contents, comparing that to

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service