Skip to Content
Merck
All Photos(1)

Key Documents

EP0030000781

Eppendorf® epT.I.P.S.® standard

capacity 1-10 mL, elongated, pack of 200 ea (2 bags × 100 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

turquoise

sterility

non-sterile

packaging

pack of 200 ea (2 bags × 100 tips)

manufacturer/tradename

Eppendorf® 0030000781

availability

available only in (India)

capacity

1-10 mL

maximum volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Eppendorf® epT.I.P.S. standard well-suited for applications with samples that contain detergents.
  • These are high quality and original, Eppendorf pipette LoRetention filter tips, packaged in resealable bags. These save cost/time and are developed to work in perfect combination with Eppendorf pipettes.
  • The results are reduced-force tip attachment and ejection with complete sealing.
  • Additionally, the universal nose cone design allows the tips to be used with pipettes from other manufacturers.
  • Ultrahomogenous surface for maximum reproducibility.
  • Ultrahydrophobic surface for minimal sample loss.
  • Significantly reduced foam formation during pipetting.
  • Extreme resistance to chemicals.
  • Available in PCR clean and Eppendorf Quality.
  • No Coating.

Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.

Application

  • Cell culture (media).
  • Genomics: PCR, RT-PCR, qPCR and all other types of PCR.
  • Enzymatic reactions (restriction decomposition, ligation).
  • Isolation and purification of nucleic acid.
  • Gel electrophoresis (e.g., prefabricated DNA ladders) typical detergents: SDS, Triton, X−100, Brij® 35, Tween® 20, CHAPS.
  • Proteomics (all types of protein examinations).
  • Protein isolation and purification.
  • NGS library preparation.

Liquid handling

Features and Benefits

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Brij is a registered trademark of Croda International PLC
Eppendorf is a registered trademark of Eppendorf AG
TWEEN is a registered trademark of Croda International PLC
Triton is a trademark of The Dow Chemical Company or an affiliated company of Dow
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service