KZZDG10TT1
No Membrane, Opticap® XL Capsule
Opticap® XL 10
About This Item
Recommended Products
material
polyester support
polypropylene housing
Quality Level
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XL 10
feature
hydrophilic
L
13.2 in.
W
4.2 in.
filtration area
0 m2
matrix
No Media
fitting
fitting (38 mm (1½ in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service