Skip to Content
Merck
All Photos(1)

Key Documents

G001085

HPLC Analysis of Angiotensins on Discovery® C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery C18, 15 cm × 4.6 mm I.D., 5 μm particles (504955)
mobile phase: (A) 5 mM (NH4)H2PO4/NH4OH, pH 7.0; (B) 5 mM (NH4)H2PO4/NH4OH, pH 7.0: CH3CN (50:50, A:B)
gradient: 30-60% B in 15 min
flow rate: 1 mL/min
column temp.: 35 °C
detector: UV, 220 nm

suitability

application for HPLC

application(s)

clinical

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Angiotensin III trifluoroacetate salt hydrate

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service