Skip to Content
MilliporeSigma
All Photos(1)

Documents

24708

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.15 mL, conical polypropylene (with bottom spring), O.D. × H 5 mm × 30 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

conical polypropylene (with bottom spring)

packaging

pkg of 100 ea

O.D. × H

5 mm × 30 mm

volume

0.15 mL

Looking for similar products? Visit Product Comparison Guide

General description

Vial inserts allow the use of smaller sample volumes with standard autosampler vials. Inserts are generally chosen based on the inner diameter of the vial neck. Standard opening vials (4.6 mm ID) require a 5 mm OD insert.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Maria Paola Bartolomeo et al.
Journal of biomolecular techniques : JBT, 17(2), 131-137 (2006-06-03)
A semi-automated method for amino acid derivatization and analysis has been validated for use in analysis of protein biopharmaceuticals. The method includes protein hydrolysis, o-phthalaldehyde derivatization, and reversed-phase high-performance liquid chromatography analysis in a general-purpose UV-visible high-performance liquid chromatography system.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service