Skip to Content
Merck
All Photos(1)

Key Documents

842159

TSKgel® Phenyl-5PW RP (10 µm) HPLC Columns

L x I.D. 1 cm × 2 mm, phenyl phase

Synonym(s):

TSKgel® Reversed Phase HPLC Guard Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110501

product name

TSKgel® Phenyl-5PW RP Guard Cartridge, phase phenyl, L × I.D. 1 cm × 2 mm, 10 μm particle size, pkg of 3 ea

material

stainless steel

product line

TSKgel®

packaging

pkg of 3 ea

manufacturer/tradename

Tosoh Phenyl-5PW, 42159

extent of labeling

1 meq/mL ligand density (estimate)

parameter

no limitation salt concentration
0-100% organic solvent
0.12 mL/min flow rate
4-60 °C temperature

technique(s)

HPLC: suitable

L × I.D.

1 cm × 2 mm

matrix

polymer particle platform

matrix active group

phenyl phase

particle size

10 μm

pore size

1000 Å

operating pH

2-12

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Guard Cartridge for 2mmID TSKgel Phenyl-5PW RP columns, 3pk
TSKgel Guard cartridges require a holder, which is sold separately. For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018.

Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

required but not provided

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service