BAF369100250
SP Bel-Art® Sterileware™ Pharma Scoop
red polystyrene, nominal capacity 250 mL (8 oz), sterile, pack of 80 ea (individually wrapped)
Synonym(s):
Lab Scoop, spoon
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
material
red polystyrene
sterility
sterile
packaging
pack of 80 ea (individually wrapped)
manufacturer/tradename
Bel-Art F36910-0250
bowl H × L × W
2 in. (50 mm) × 4.125 in. (105 mm) × 3.25 in. (81 mm)
handle L
4.125 in. (10.4 cm)
nominal capacity
250 mL (8 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Ideal for sampling for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.
Features and Benefits
- High handle location keeps hand further from sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)Ready for one time use and disposal
- Lot stamped for accurate tracing
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service