Z679070
Tamper evident sample tube
graduated, capacity 30 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.11
Recommended Products
material
clear tube
colorless tube
conical bottom
polyethylene cap
polypropylene
polypropylene tube
screw top cap
white
sterility
non-sterile
feature
graduations
neck thread EXTERNAL THREAD
packaging
pack of 500 ea
manufacturer/tradename
Simport T552-30ATTP
capacity
30 mL
tube diam.
25.3 mm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Self-standing non-sterile tube made of polypropylene. A tamper evident sample and transport tube design. They are ideal for all applications requiring a tamper evident seal in order to guarantee the utmost security and where sample integrity is of high importance.
These unique transport tubes incorporate a seal that needs to be broken in order to open it, which leaves an obvious visual indication that the vial has been opened.
Manufactured from non-toxic polypropylene, these tubes provide strength and clarity and exhibit some unique design features. Five sizes are available from 5 to 30 mL. All graduated tubes are in 0.5 mL increments. They have external threads to provide a smooth and uniform inner surface.
Caps should be ordered separately.
These unique transport tubes incorporate a seal that needs to be broken in order to open it, which leaves an obvious visual indication that the vial has been opened.
Manufactured from non-toxic polypropylene, these tubes provide strength and clarity and exhibit some unique design features. Five sizes are available from 5 to 30 mL. All graduated tubes are in 0.5 mL increments. They have external threads to provide a smooth and uniform inner surface.
Caps should be ordered separately.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service