Skip to Content
Merck
All Photos(1)

Key Documents

Z618152

Binder drying oven E28 series

E28, with safety device CI.1, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

AC/DC input

230 V (AC)

feature

CE compliant
timer 0 ‑ 120 min
2 chrome-plates shelves
Hydraulic-mechanical thermostat
Ventilation slide
with safety device CI.1

packaging

pack of 1 ea

manufacturer/tradename

E28

availability

not available in USA and Canada

parameter

60-230 °C temp. range

L × W × H

402 mm × 580 mm × 425 mm

capacity

28 L

inside W × D × H

400 mm × 250 mm × 330 mm

volume

28 L
28000 mL

weight

16 kg

Looking for similar products? Visit Product Comparison Guide

General description

Robust, space-saving small unit with hydraulic-mechanical control and adjustable ventilation. Available with or without Safety device Class 1.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service