Skip to Content
Merck
All Photos(1)

Key Documents

Z420107

Sigma-Aldrich

Scienceware® Vikem®-coated C-shaped lead ring

fits flask, 250 ‑ 1,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

material

lead (Vikem vinyl coated)

sterility

non-sterile

feature

fits flask 250 ‑ 1,000 mL

packaging

pack of 1

manufacturer/tradename

Bel-Art F18308-1000

weight

450 g

Looking for similar products? Visit Product Comparison Guide

General description

Stabilizes glassware or apparatus in troughs or water baths. Vikem vinyl coating protects glassware and is chemically resistant.

  • Add to fluid handling setups already in place
  • Accommodate wider vessels by pulling on end of rings to expand I.D.
  • Rings fit neatly around the neck of filtering flasks with side-arm tubing connections
  • Green in color

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP
Vikem is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service