Skip to Content
Merck
All Photos(1)

Documents

G005660

HPLC Analysis of Withania Compounds on Ascentis® Express Phenyl-Hexyl

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express Phenyl-Hexyl, 10 cm x 2.1 mm I.D., 2.7 μm particles (53336-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 20 to 100% B in 10 min; held at 100% B for 0.5 min
flow rate: 0.3 mL/min
pressure: 2321 psi (160 bar)
column temp.: 35 °C
detector: UV, 227 nm
injection: 5 μL
sample: 20 μg/mL in water: methanol (80:20)

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

This application demonstrates the suitability of Ascentis Express Phenyl-Hexyl for the efficient separation of withania standards.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Withanoside IV
    Withanoside V
    Withaferin A
    12-Deoxywithastramonolide
    Withanolide A
    Withanone
    Withanolide B

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service