Skip to Content
Merck
All Photos(1)

Key Documents

SLW3295/18AS

Pyrex® Burettes, class AS with PTFE key

100 mL

Synonym(s):

Pyrex, SciLabware 3295/18AS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

feature

graduations 0.20 mL

manufacturer/tradename

3295/18AS
SciLabware

L

870 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
  • Each burette has a +30s waiting time before final reading can be taken
  • Graduations in white enamel for increased visibility with dark solutions
  • Grease-free interchangeable PTFE key with 1.5mm bore

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service