Skip to Content
Merck
All Photos(1)

Key Documents

DWK241932602

DURAN® Erlenmeyer flask with standard ground joint

flask capacity (100 mL), neck joint: ST/NS 24/29

Synonym(s):

241932602

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass 3.3 flask
flat

Joint

joint: ST/NS neck24/29

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241932602

flask capacity

(100 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service