Skip to Content
Merck
All Photos(1)

Key Documents

1.11844

Supelco

TLC plates, Silica gel 60 with concentrating zone 10 x 2.5 cm

pkg of 50 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

Silica Gel TLC Plates with Concentrating Zone

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 50 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

20 cm × 10 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

50 Glass plates 10 x 20 cm
These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples. Our concentrating zone plates are based on different adsorption properties of two adsorbents. The first is a large pore concentrating adsorbent where the samples are applied; the second is a selective layer for separation. Regardless of the spots’ shape, size, or position, the sample always concentrates as a narrow band where the two adsorbents overlap and where the separation starts. These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples.

Linkage

Replaces: 11844-6; 11844

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7- 11.7 µm
Layer thickness: 170 - 250 µm
Deviation of layer thickness per plate: ≤ 50 µm
layer thickness concentrating zone: 90 - 130 µm
Fluctuation in the thickness of the concentration zone: ≤ 35 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
15 - 21
- Ceres Black G, colour test, lipophile: 36 - 42
- ceres Violet brn, colour test, lipophile: 51 - 58
Typical value determined on a conditioned plate
Eluent: toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service