Skip to Content
Merck
All Photos(1)

Key Documents

27093-U

Supelco

Assembled screw cap with hole with PTFE/silicone septum

black phenolic hole cap, thread for 8-425, PTFE/silicone, septum thickness 1.5 mm, for use with 2 mL screw thead vial, 4.6 mm opening, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

PTFE/silicone
black phenolic hole cap

feature

closure type black phenolic hole cap

packaging

pkg of 100 ea

septum thickness

1.5 mm

fitting

thread for 8-425

compatibility

for use with 2 mL screw thead vial, 4.6 mm opening

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nataliya Chorna et al.
Biomedicines, 8(4) (2020-04-12)
The multi-omic integration of microbiota data with metabolomics has gained popularity. This protocol is based on a human multi-omics study, integrating cervicovaginal microbiota, HPV status and neoplasia, with urinary metabolites. Indeed, to understand the biology of the infections and to

Questions

  1. Are those autoclavable 121°c 20min?

    1 answer
    1. The screw cap and septum may be autoclaved.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service