Skip to Content
Merck
All Photos(1)

Key Documents

51882-U

MarvelX UHPLC Connection Systems

PEEK Lined Stainless Steel Tubing, I.D. × L 25 μm × 350 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

I.D. × L

25 μm × 350 mm

Looking for similar products? Visit Product Comparison Guide

General description

MarvelX UHPLC Connection Systems have been expertly designed for easier routing throughout your instrument, with consistent performance and superior re-usability. Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing, MarvelX can be used up to 200 times! This amazing design only requires 2 in-lbs of installation torque, and seals up to 19,000 psi (1,310 bar). MarvelX is compatible with 10-32 coned receiving ports and is truly finger-tight - no tool required.

MarvelX UHPLC Connection Technology vs. Conventional Coned Fitting

MarvelX UHPLC fittings do not depend on ferrules. They seal at the bottom of the port, without complex techniques, which significantly reduces required torque and enables many more connects and disconnects. Furthermore, they are virtually impossible to over-tighten by hand, limiting wear and increasing product life. An enhanced proprietary tip design also ensures zero dead volume (ZDV) and better chromatography results.

Conventional coned fittings require a ferrule in conjunction with a fitting for proper sealing. They depend on complex techniques, including tools, to improve sealing performance, which significantly increases probability of extra internal volume and poor chromatography results. The excessive force needed for tightening increases wear of expensive components and the likelihood of replacement, adding to overall costs.

Footnote

includes tubing and 2 stainless steel finger tight fittings

Legal Information

MarvelX is a trademark of IDEX Health & Science, LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service