Skip to Content
Merck
All Photos(1)

Key Documents

27210

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 7 mL, clear glass vial, O.D. × H 17 mm × 60 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

black polypropylene cap (open-top)
clear glass vial
tan PTFE/silicone septum

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are used to inject samples from an autosampler. The autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials. Screw top vials are used on many autosamplers. The threads on the vials are 15-425. Includes polypropylene open-top cap and tan PTFE/silicone septum. PTFE/silicone septa can be used with most organics (until pierced). Not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service