Skip to Content
Merck
All Photos(1)

Key Documents

WHA68781302

Whatman® GD/X syringe filters

polypropylene membrane, pore size 0.2 μm, diam. 13 mm, non-sterile, pk of 150 ea

Synonym(s):

Whatman filter, Z277312, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
polypropylene membrane

sterility

non-sterile

feature

glass fiber prefilter

packaging

pk of 150 ea

manufacturer/tradename

Whatman 6878-1302
Whatman Article No. 28420519 (US reference)

diam.

13 mm

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Suitability

Suitable for filtering environmental and food analysis samples. Suitable for particulate laden sample preparation.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service