CP2002S03
Lifegard™ 2.0 µm nominal, Cartridge
pore size 2.0 μm, cartridge nominal length 20 in. (50 cm), Code 0 (2-222; O-rings)
Synonym(s):
Lifegard™ Cartridge Filter 20 in. 2.0 μm Code 0
About This Item
material
borosilicate glass fiber (BGF)
polypropylene
polypropylene support
silicone seal
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Lifegard™
feature
hydrophilic
manufacturer/tradename
Lifegard™
parameter
3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C
technique(s)
prefiltration: suitable
L
20 in.
W
2.7 in.
cartridge nominal length
20 in. (50 cm)
diam.
7.4 cm (2.9 in.)
filtration area
0.92 m2
impurities
≤1.0 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.1 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤440 mg/cartridge
matrix
Lifegard™
pore size
2.0 μm nominal pore size
2.0 μm pore size
input
sample type liquid
cartridge code
Code 0 (2-222; O-rings)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Specifications
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 121 °C for 30 min
Analysis Note
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service