Skip to Content
Merck
All Photos(1)

Key Documents

AXYP5ML48CS

Deep well plate, with pyramid bottom

48 rectangular wells, pyramid bottom clear polypropylene wells, maximum volume 5 mL, 25 ea of, sterile

Synonym(s):

Deep well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

material

pyramid bottom clear polypropylene wells

sterility

sterile

feature

lid: no
skirt

packaging

case of 25 ea
pack of 5 ea
25 ea of

manufacturer/tradename

Axygen Inc P-5ML-48-C-S
Corning

maximum volume

5 mL

size

48 wells

working volume

4.6 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The Axygen® Deep well plate is a clear polypropylene plate with a sterile and skirted design. It has 48 wells and features a pyramid-shaped bottom.

Application

Deep well plate, with pyramid bottom has been used to cultivate the donor bacterial strains during amino acid supernatant experiment.

Features and Benefits

  • Used for purposes of sample collection, in vitro growth chambers, and long-term storage.
  • Exhibit excellent chemical resistance.
  • Withstand temperatures as low as -80°C.
  • They feature a standard ANSI/SLAS footprint.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Samir Giri et al.
Current biology : CB, 31(24), 5547-5557 (2021-11-04)
The exchange of metabolites among different bacterial genotypes profoundly impacts the structure and function of microbial communities. However, the factors governing the establishment of these cross-feeding interactions remain poorly understood. While shared physiological features may facilitate interactions among more closely

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service