Skip to Content
Merck
All Photos(1)

Key Documents

G005891

HPLC Analysis of Vitamin D2 and D3 on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis® Express C18, 25 cm x 4.6 mm I.D., 5 μm particles (50538-U)
mobile phase: [A] acetonitrile; [B] methanol; (95:5, A:B)
flow rate: 1.5 mL/min
pressure: 1726 psi (119 bar)
column temp.: 35 °C
detector: UV, 265 nm
injection: 10 μL
sample: 50 μg/mL in 90:10, acetonitrile:methanol

suitability

application for HPLC

application(s)

clinical
vitamins, nutraceuticals, and natural products

Analysis Note

This application demonstrates the suitability of the Ascentis Express C18, 5 μm, for the routine analysis of the fat-soluble vitamins D2 and D3 . Structures along with the optimized chromatogram obtained on the Ascentis Express C18, 5 μm are presented.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ergocalciferol, 40,000,000 USP units/g
    Cholecalciferol, ≥98% (HPLC)

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service