Skip to Content
Merck
All Photos(2)

Key Documents

Z681482

BriskHeat® beaker heater insulator

fits beaker size, 600 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

fits beaker size 600 mL

manufacturer/tradename

BriskHeat

H

102 mm
4 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Silicone impregnated cloth facing and liner
  • ¼ in. fiberglass insulation
  • Hook and loop closure

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service