Skip to Content
Merck
All Photos(1)

Key Documents

SLW1140/04D

Pyrex® Erlenmeyer flask, wide neck, with printed trace code

capacity 100 mL

Synonym(s):

Pyrex, SciLabware 1140/04D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom
wide-neck

Joint

joint neckWIDE-MOUTH

sterility

non-sterile

feature

graduated
without cap
with printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1140/04D

H

110 mm

body O.D.

64 mm

capacity

100 mL

neck I.D.

30 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 24450
  • Erlenmeyer pattern
  • Manufactured from Pyrex borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White enamel graduations and marking spot
  • Graduated to capacity
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Features and Benefits

• Complies with DIN ISO 24450• Erlenmeyer pattern• Manufactured from PYREX® borosilicate glass• Excellent thermal performance• High resistance to chemical attack• White enamel graduations and marking spot• Graduated to capacity• Printed with Trace Code for downloadable batch certificate• 2000 ml size is supplementary to ISO range

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service