G005264
US EPA Method 8260: GC Analysis of Volatiles on SPB®-624 after Purge & Trap using "K" Trap
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: each analyte at 50 ppb in 5 mL water
purge trap: PURGE TRAP K, O.I. ANALYTICAL 4560 (24940-U)
purge: 40 mL/min at 25 °C for 11 min
dry purge: 2 min
desorption preheat: 205 °C
desorption process: 210 °C for 2 min, 31 mL/min
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
column: SPB-624, 30 m x 0.25 mm I.D., 1.4 μm (24255)
oven: 40 °C (2 min), 7 °C/min to 135 °C, 30 °C/min to 230 °C (3 min)
inj. temp.: 150 °C
MSD interface: 200 °C
scan range: m/z = 35-350
carrier gas: helium, 1.2 mL/min
injection: 30:1 split
liner: 0.75 mm I.D. SPME
application(s)
environmental
Legal Information
Analyte
accessory
analytical column
related product
sample prep
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service