Z328960
BRAND® magnetic stirring bar, PTFE, cylindrical with pivot ring
L 15 mm, bar diam. 4.5 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Recommended Products
material
cylindrical PTFE-coated
packaging
pack of 10
manufacturer/tradename
BRAND 137410
L
15 mm
bar diam.
4.5 mm
ring diam.
6 mm
Looking for similar products? Visit Product Comparison Guide
General description
For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Other Notes
BR137410 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service